Shop ILC
See all product information
Create Account
KENWORTH T680 YEAR 221 CHARGE AIR COOLER 37.25 X 26.375 INCH
Mfr # T680 YEAR 221 CHARAIR COOLER 37.25 X 26.375 INCH
Zoro # G422798667
product price:Â
$
998.99
/ea
Free Shipping & Returns
Key Features
Core Width
26.375 in
Core Height
37.25 in
Outlet
4 in
Inlet
4 in
Core Thickness
1.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T680 YEAR 221 CHARAIR COOLER 37.25 X 26.375 INCH
- Zoro #
- G422798667
- UPC #
- -
- Country of Origin
- China
Dimensions
- Core Width
- 26.375 in
- Core Height
- 37.25 in
- Core Thickness
- 1.62 in
Details
- Item
- Air Cooler
- Outlet
- 4 in
- Inlet
- 4 in
Description
Replacement charge air cooler designed for 221 Kenworth T680 models, measuring 37.25 x 26.375 inches for precise fitment and efficient heat dissipation. Engineered to restore proper intake air cooling, it helps maintain engine performance, fuel efficiency, and reliable OEM-style operation.