Shop ILC
See all product information
Create Account
KENWORTH T800 CURVED GLASS YEAR 1998 28 INCH FAN BLADE WITH 2 INCH CENTER
Mfr # T800 CG YR1998 28 IN FAN BLADE W/ 2 IN CTR
Zoro # G422798483
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Diameter
28 in
Blades
9
Material
Nylon Construction
Pilot Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T800 CG YR1998 28 IN FAN BLADE W/ 2 IN CTR
- Zoro #
- G422798483
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 28 in
- Pilot Diameter
- 2 in
Details
- Item
- Fan Blade
- Blades
- 9
- Material
- Nylon Construction
Description
Replacement fan blade designed for 1998 Kenworth T800 curved glass models, featuring a 28-inch diameter with a 2-inch center bore for proper fitment. Engineered to OEM specifications, it delivers efficient airflow and reliable cooling performance to support consistent engine temperature control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.