Shop ILC
See all product information
Create Account
KENWORTH T800 CURVED GLASS YEAR 2003 STAINLESS STEEL SWITCH PLATE W 4 SWITCH HOLES Heavy Duty
Mfr # KW T800 CURVED GLASS 2003 SS SWITCH PLATE W 4 SWIT
Zoro # G922878142
product price:Â
$
99.25
/ea
Key Features
Switch Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T800 CURVED GLASS 2003 SS SWITCH PLATE W 4 SWIT
- Zoro #
- G922878142
- UPC #
- -
- Country of Origin
- China
Details
- Switch Holes
- 4
Description
This replacement switch plate is engineered as a high-quality aftermarket component for Kenworth T800 heavy-duty trucks manufactured in 2003. Constructed from premium stainless steel, this switch plate features a curved glass design that integrates seamlessly with the vehicle's dashboard configuration while accommodating four switch holes for standard control functions. The stainless steel construction provides superior durability and corrosion resistance, essential for commercial trucking operations exposed to diverse weather conditions and frequent use. The curved glass design maintains aesthetic consistency with original equipment while the engraved scripting ensures clear identification of switch functions for operators. This component is designed to replace worn, damaged, or non-functional original switch plates without requiring extensive modification to the vehicle's interior. Built to withstand the demanding requirements of professional transportation and fleet operations, this switch plate serves as a reliable control interface for essential vehicle systems. This aftermarket replacement offers a cost-effective alternative to OEM components while maintaining compatibility with the Kenworth T800 model specifications. It is ideal for fleet maintenance departments, independent truck repair shops, and owner-operators seeking quality replacement parts for heavy-duty truck restoration and repair projects. The product is sold individually and can be integrated into routine vehicle maintenance schedules or emergency repair situations. Original Model: KENWORTH T800 CURVED GLASS YEAR 2003 STAINLESS STEEL SWITCH PLATE W 4 SWITCH HOLES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.