Shop ILC
See all product information
Create Account
KENWORTH T800 CURVED GLASS YEAR 203 30 INCH FAN BLADE 9 BLADE 2 INCH CENTER T800
Mfr # T800 CG YR203 30 IN FAN BLADE 9 BLADE 2 IN CTR T80
Zoro # G822798526
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon Construction
Diameter
30 in
Pilot Diameter
2 in
Blades
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T800 CG YR203 30 IN FAN BLADE 9 BLADE 2 IN CTR T80
- Zoro #
- G822798526
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 30 in
- Pilot Diameter
- 2 in
Details
- Material
- Nylon Construction
- Item
- Fan Blade
- Blades
- 9
Description
Replacement 30-inch 9-blade fan blade designed for 203 Kenworth T800 curved glass models, featuring a 2-inch center hub for accurate OEM-style fitment. Engineered to deliver efficient airflow and reliable engine cooling, it helps maintain proper operating temperatures and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.