Shop ILC
See all product information
Create Account
KENWORTH T800 CURVED GLASS YEAR 204 RUBBER SEAL WITH 2 PIECE CURVED WINDSHIELD
Mfr # T800 CG YR204 RUBBER SEAL W/ 2 PIECE CURVED WSHLD
Zoro # G322798675
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Truck Class
Heavy Duty
Application
Commercial Truck
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T800 CG YR204 RUBBER SEAL W/ 2 PIECE CURVED WSHLD
- Zoro #
- G322798675
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Shield
- Truck Class
- Heavy Duty
- Application
- Commercial Truck
- Material
- Rubber
Description
Replacement rubber windshield seal designed for 204 Kenworth T800 curved glass models equipped with a two-piece curved windshield, ensuring a proper OEM-style fit. Made from durable, weather-resistant rubber, it helps prevent water leakage, reduce wind noise, and maintain windshield stability over time.