Shop ILC
See all product information
Create Account
KENWORTH T800 YEAR 1988 3 .375IN PROGRAMMABLE ELECTRIC SPEEDOMETER 0-80MPH W/ ODOMETER BLK FACE RED
Mfr # T800 YR1988 3 .375IN PROG ELEC SPEEDO 0-80 MPH W/O
Zoro # G422798377
product price:Â
$
764.99
/ea
Free Shipping & Returns
Key Features
MPH
80
Pointer
Red
Bezel
Black
Diameter
3.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T800 YR1988 3 .375IN PROG ELEC SPEEDO 0-80 MPH W/O
- Zoro #
- G422798377
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 3.375 in
Details
- MPH
- 80
- Pointer
- Red
- Bezel
- Black
- Item
- Electric Speedometer
Description
Replacement 3.375-inch programmable electric speedometer designed for 1988 Kenworth T800 models, featuring a 0-80 MPH range with integrated odometer, black face, and red markings for clear visibility. Built for accurate speed readings and flexible calibration, it provides an OEM-style fit while modernizing instrument performance and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.