Shop ILC
See all product information
Create Account
KENWORTH T800 YEAR 1989 FRONT POLY SILENT BLOCK SPRING BUSHING W 5.437 INCH C TO C Replacement
Mfr # KW T800 1989 FRONT POLY SILENT BLOCK SPRING BUSHIN
Zoro # G022878653
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Position
Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW T800 1989 FRONT POLY SILENT BLOCK SPRING BUSHIN
- Zoro #
- G022878653
- UPC #
- -
- Country of Origin
- China
- Position
- Front
Description
This replacement front poly silent block spring bushing is engineered for Kenworth T800 trucks from 1989 and features a 5.437 inch center-to-center measurement. Designed as a direct fit suspension component, this bushing is essential for maintaining proper axle alignment, reducing vibration, and ensuring smooth ride quality in heavy-duty commercial trucking applications. The poly silent block construction offers superior durability compared to traditional rubber bushings, providing enhanced resistance to wear, heat, and environmental degradation commonly experienced in demanding transportation environments. This material composition extends service life while maintaining consistent performance across varying load conditions and temperature ranges typical of long-haul and regional trucking operations. This component is compatible with a comprehensive range of Kenworth models including the C500, K100C, K100E, T600, T600 Aerocab, T600B, T800, and T800 Curved Glass variants spanning multiple model years. The bushing also fits numerous Peterbilt applications including the 330, 335, 340, 357, 359, 362, 375, and 377 models, making it a versatile suspension solution for fleet maintenance operations. Proper suspension bushing function is critical for vehicle safety, driver comfort, and regulatory compliance in commercial transportation. As bushings deteriorate over time, they can cause alignment issues, uneven tire wear, and compromised handling. Regular replacement as part of preventative maintenance programs helps fleet operators minimize downtime and extend the operational lifespan of their heavy-duty vehicles. This aftermarket replacement component provides an economical solution for fleet maintenance departments and independent service facilities seeking reliable suspension parts for Kenworth and Peterbilt trucks. Installation should be performed by qualified technicians following manufacturer specifications and industry standards. Original Model: KENWORTH T800 YEAR 1989 FRONT POLY SILENT BLOCK SPRING BUSHING W 5.437 INCH C TO C