Shop ILC
See all product information
Create Account
KENWORTH T800 YEAR 1995 28 INCH FAN BLADE WITH 2 INCH CENTER
Mfr # T800 YR1995 28 IN FAN BLADE W/ 2 IN CTR
Zoro # G622798825
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon Construction
Diameter
28 in
Pilot Diameter
2 in
Blades
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T800 YR1995 28 IN FAN BLADE W/ 2 IN CTR
- Zoro #
- G622798825
- UPC #
- -
- Country of Origin
- China
- Material
- Nylon Construction
- Item
- Fan Blade
- Blades
- 9
Description
Replacement fan blade designed for 1995 Kenworth T800 models, featuring a 28-inch diameter with a 2-inch center hub for accurate OEM-style fitment. Engineered to deliver efficient airflow and reliable cooling, it helps maintain proper engine temperatures and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.