Shop ILC

KENWORTH T800 YEAR 1997 STAINLESS STEEL AC CONTROL PLATE Heavy Duty Replacement Part

  • Mfr # KW T800 1997 STAINLESS STEEL AC CONTROL PLATE

  • Zoro # G722878687


product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Mounting Hardware
Includes mounting screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KW T800 1997 STAINLESS STEEL AC CONTROL PLATE
Zoro #
G722878687
UPC #
-
Country of Origin
China
Mounting Hardware
Includes mounting screws

Description

This premium replacement AC control plate is engineered specifically for Kenworth T800 model year 1997 applications. Constructed from high-quality stainless steel with a polished finish, this component delivers durability and professional aesthetics for heavy-duty truck cab environments. The control plate covers the front of the air conditioning and heating system, providing both functional protection and a finished appearance to your climate control interface. The design includes a strategically positioned hole for the recirculation button, ensuring seamless integration with existing HVAC systems. The Rockwood logo is engraved directly into the plate, maintaining brand consistency and authenticity. Ideal for fleet maintenance operations, independent trucking companies, and authorized Kenworth service centers, this control plate addresses wear, damage, or deterioration of original equipment. The stainless steel construction resists corrosion and oxidation common in commercial vehicle environments, while the polished finish maintains its appearance under regular cleaning and maintenance protocols. This is a sold individually component, allowing you to replace damaged or worn plates without purchasing unnecessary additional parts. Whether you are performing routine maintenance, upgrading cab interiors, or restoring a vehicle to original specifications, this Kenworth T800 control plate offers a reliable, quality solution that meets the demands of commercial transportation applications. Original Model: KENWORTH T800 YEAR 1997 STAINLESS STEEL AC CONTROL PLATE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.