KENWORTH T800 YEAR 2000 3.375IN SPEEDOMETER GAUGE KIT 0-80 MPH Replacement Body Panel

  • Mfr # KW T800 2000 3 .375IN SPEEDOMETER GAUGE KIT 0-80 M

  • Zoro # G622879050


product price:  $706.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW T800 2000 3 .375IN SPEEDOMETER GAUGE KIT 0-80 M
Zoro #
G622879050
UPC #
-
Country of Origin
China

Description

This OEM Replacement Speedometer Gauge Kit is engineered for Kenworth T800 trucks from the year 2000 and delivers reliable speed monitoring for heavy-duty commercial applications. Featuring a 3.375-inch diameter dial with a 0-80 MPH range, this gauge provides clear visibility of vehicle speed in both urban and highway driving conditions. The chrome finish offers durability and a professional appearance suitable for commercial fleet vehicles. Designed as a direct replacement component, this speedometer integrates seamlessly with existing Kenworth T800 instrument panel configurations. The gauge construction ensures accurate readings and consistent performance under demanding operating conditions typical of commercial trucking operations. With a compact profile, this replacement kit fits within standard gauge openings without requiring extensive modifications to the dashboard or instrument cluster. This speedometer gauge is compatible with Kenworth T800 model year 2000 specifications and serves as an essential component for maintaining accurate speed readouts. The instrument is built to withstand the vibration and temperature variations encountered in commercial transportation environments. Operators and fleet managers can rely on this gauge to provide dependable speed monitoring for route planning, compliance tracking, and vehicle performance assessment. Whether replacing a damaged gauge or upgrading an aging instrument panel, this OEM-specification speedometer offers straightforward installation and reliable long-term performance. The chrome construction resists corrosion and maintains its appearance through years of service. This replacement gauge kit helps fleet operators maintain safe, compliant, and well-maintained vehicles while supporting accurate monitoring of critical operational parameters during daily commercial use. Original Model: KENWORTH T800 YEAR 2000 3.375IN SPEEDOMETER GAUGE KIT 0-80 MPH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.