Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KENWORTH T800 YEAR 2000 FRONT UPPER CAB MOUNT POLY BUSHING Heavy Duty Replacement Part

  • Mfr # KW T800 2000 FRONT UPPER CAB MOUNT POLY BUSHING

  • Zoro # G222878828


product price: $276.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KW T800 2000 FRONT UPPER CAB MOUNT POLY BUSHING
Zoro #
G222878828
UPC #
-
Country of Origin
China

Description

This replacement polyurethane front upper cab mount bushing is engineered as a high-quality aftermarket solution for Kenworth heavy-duty trucks. Designed to fit Kenworth T600, T660, T700, T800, and W900 models, this bushing serves as a direct replacement for OEM part numbers 26509-11, L131007, and Durothane DT1491. The polyurethane construction provides excellent durability and vibration dampening characteristics essential for commercial trucking applications, helping to reduce cab movement and noise while maintaining structural integrity under demanding operating conditions. This front upper cab mount bushing is constructed from premium polyurethane material, which offers superior resistance to wear, weathering, and deterioration compared to standard rubber compounds. The robust design ensures reliable performance in the challenging environments typical of heavy-duty trucking, including highway and off-road applications. As a cab mount component, this bushing plays a critical role in isolating vibration and movement between the truck's cab and frame, contributing to driver comfort and reducing stress on the cab structure. Sold individually, this part is suitable for fleet maintenance operations, independent repair shops, and owner-operators seeking cost-effective replacement solutions without compromising quality. Installation is straightforward for technicians familiar with Kenworth cab mount systems, making this an efficient choice for preventative maintenance and repair applications. Whether you're managing a fleet or servicing individual trucks, this replacement bushing delivers reliable performance at a competitive price point for commercial transportation operations. Original Model: KENWORTH T800 YEAR 2000 FRONT UPPER CAB MOUNT POLY BUSHING

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.