Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KENWORTH T800 YEAR 2004 MOTOR MOUNT FRONT BUSHING KIT Replacement Suspension Part

  • Mfr # KW T800 2004 MOTOR MOUNT FRONT BUSHING KIT

  • Zoro # G022878561


product price: $426.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KW T800 2004 MOTOR MOUNT FRONT BUSHING KIT
Zoro #
G022878561
UPC #
-
Country of Origin
China

Description

This replacement motor mount front bushing kit is engineered for direct fit installation on Kenworth T800 vehicles from 2004, delivering heavy-duty performance and extended component life. Constructed from durable polyurethane material, this kit provides superior vibration isolation and shock absorption compared to standard rubber components, making it ideal for long-haul trucking applications and demanding commercial fleet operations. The comprehensive kit includes two rubber front engine mounts designed to securely support the motor while minimizing vibration transfer to the chassis frame. Also included are two rubber rebound washers that enhance cushioning and load distribution, two 3/4 inch by 4 inch Grade 8 cap screws for secure fastening, two 3/4 inch self-locking nuts to prevent fastener loosening under operational stress, and four 3/4 inch washers for proper load spreading across mounting surfaces. This direct-fit solution eliminates the need for modifications or additional fabrication work, allowing for straightforward replacement during routine maintenance or repair procedures. The heavy-duty construction ensures reliable performance under the extreme stresses common in commercial trucking, including frequent acceleration, braking, and extended highway operation. The polyurethane material resists degradation from heat, oil, and environmental exposure better than standard rubber alternatives, resulting in improved longevity and reduced downtime. Ideal for fleet maintenance departments, independent truck repair shops, and owner-operators seeking quality replacement components, this motor mount kit restores proper engine positioning and suspension characteristics. Installation typically requires basic hand tools and mechanical knowledge, with straightforward bolt-on assembly. Whether performing preventative maintenance or addressing worn mounts causing excessive engine movement or noise, this kit provides a cost-effective solution to maintain vehicle performance and reliability on the road. Original Model: KENWORTH T800 YEAR 2004 MOTOR MOUNT FRONT BUSHING KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.