KENWORTH T800 YEAR 2005 HVAC HEATER CONTROL VALVE ACTUATOR Replacement Valve

  • Mfr # KW T800 2005 HVAC HEATER CONTROL VALVE ACTUATOR

  • Zoro # G422879786


product price:  $550.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW T800 2005 HVAC HEATER CONTROL VALVE ACTUATOR
Zoro #
G422879786
UPC #
-
Country of Origin
China

Description

This HVAC heater control valve actuator is a direct replacement component engineered for Kenworth heavy-duty trucks. Compatible with Kenworth T600, T600A, T800, and W900 models manufactured between 2005 and 2011, this actuator restores proper heating system functionality in commercial fleet vehicles. The unit is constructed from durable plastic material designed to withstand the demanding operational environment of heavy-duty trucking applications while maintaining reliable performance equivalent to original equipment parts. The actuator functions as a water shut-off valve mechanism within the vehicle's HVAC system, controlling coolant flow to the cabin heater core. This replacement part has undergone rigorous on-vehicle testing to ensure precise fit and optimal performance matching OEM specifications. Installation requires no special tools, enabling technicians to complete replacement efficiently without extended downtime for fleet maintenance operations. Ideal for fleet maintenance departments, commercial truck repair facilities, and heavy-duty truck owners, this component addresses heating system malfunctions that compromise driver comfort during cold weather operations. The direct replacement design eliminates compatibility concerns and reduces troubleshooting time during installation. Proper functioning of this actuator is essential for maintaining cabin climate control, which directly impacts driver safety, comfort, and regulatory compliance for long-haul and regional freight operations. This actuator represents a cost-effective solution for restoring full HVAC functionality to aging truck fleets. As with all replacement parts, verification of OEM part number compatibility with your specific vehicle year and model is recommended before purchase to ensure proper application. Original Model: KENWORTH T800 YEAR 2005 HVAC HEATER CONTROL VALVE ACTUATOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.