KENWORTH T800 YEAR 2007 STAINLESS STEEL SPEEDOMETER TACHOMETER TRIM PANEL Replacement Body Panel

  • Mfr # KW T800 2007 SS SPEEDOMETER TACHOMETER TRIM PANEL

  • Zoro # G622878138


product price:  $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW T800 2007 SS SPEEDOMETER TACHOMETER TRIM PANEL
Zoro #
G622878138
UPC #
-
Country of Origin
China

Description

This replacement stainless steel trim panel is engineered for the Kenworth T800 2007 model year, providing a durable and professional appearance upgrade for the speedometer and tachometer area of your cab. Constructed from high-quality 304 stainless steel with a highly polished finish, this aftermarket component delivers exceptional corrosion resistance and maintains a brilliant shine even in demanding operational environments. The trim panel is designed for straightforward installation using double-sided adhesive tape mounting, eliminating the need for complex fastening procedures and reducing downtime during replacement. The polished stainless steel construction not only enhances the aesthetic appeal of your instrument cluster but also withstands the rigorous conditions typical of commercial trucking operations, including exposure to temperature fluctuations and UV light. This component is sold individually and is manufactured to meet exacting quality standards for aftermarket heavy-duty truck accessories. Ideal for fleet maintenance departments, independent trucking operations, and professional drivers seeking to maintain or restore their cab interiors, this trim panel serves as a cost-effective alternative to OEM components. Its universal stainless steel construction ensures long-lasting durability while maintaining the professional appearance expected in commercial transportation applications. Whether replacing a damaged panel or upgrading your cab's appearance, this speedometer tachometer trim panel combines functional design with industrial-grade materials suitable for heavy-duty commercial use. Original Model: KENWORTH T800 YEAR 2007 STAINLESS STEEL SPEEDOMETER TACHOMETER TRIM PANEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.