Shop ILC
See all product information
Create Account
KENWORTH T800 YEAR 2008 AC HEATER AIR DOOR ACTUATOR WITH 4 PIN CONNECTOR Replacement Door Part
Mfr # KW T800 2008 AC HEATER AIR DOOR ACTUATOR WITH 4 PI
Zoro # G222878491
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Activation Type
Electrical
Connector Type
4-pin Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW T800 2008 AC HEATER AIR DOOR ACTUATOR WITH 4 PI
- Zoro #
- G222878491
- UPC #
- -
- Country of Origin
- China
- Activation Type
- Electrical
- Connector Type
- 4-pin Connector
Description
This replacement AC heater air door actuator is engineered for Kenworth T800 2008 model year vehicles, providing reliable climate control operation for commercial trucking fleets. The actuator controls the air door blend function, regulating temperature by directing heated and cooled air through the HVAC system as needed. Featuring a 4-pin connector configuration, installation is straightforward for qualified technicians, minimizing downtime for fleet maintenance operations. The actuator is dimensionally optimized for minimal space requirements within the dashboard assembly, reducing overall weight while maintaining durability and performance standards. This design efficiency is particularly valuable in commercial applications where weight considerations impact fuel efficiency and payload capacity. The actuator supports diverse HVAC mode compatibility, enabling seamless operation across heating, cooling, and blended air settings to maintain optimal cabin comfort for drivers on extended routes. Crafted to OEM specifications, this actuator delivers consistent actuation force and response times necessary for precise temperature management in demanding trucking environments. The high-quality construction ensures extended service life and reliable operation across various climate conditions and usage scenarios typical of heavy-duty commercial transport. The durable materials and robust design withstand the vibration, temperature fluctuations, and operational stresses inherent to long-haul trucking applications. This replacement part is ideal for fleet maintenance departments, independent truck repair shops, and technicians servicing Kenworth T800 trucks. Whether addressing HVAC malfunction or conducting preventive maintenance, this actuator provides a cost-effective solution that restores proper cabin climate control functionality. Stocking this component ensures quick turnaround on fleet repairs, minimizing vehicle downtime and maintaining driver comfort standards. Original Model: KENWORTH T800 YEAR 2008 AC HEATER AIR DOOR ACTUATOR WITH 4 PIN CONNECTOR