Shop ILC

KENWORTH T800 YEAR 212 AIR CLEANER AIR FILTER REPLACEMENT 15X27 IN

  • Mfr # T800 YR212 AIR CLEANER AIR FLTR REPL 15X27 IN

  • Zoro # G722798862


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Largest OD
12.772 in
Diameter
15 in
End 1 ID
8.358 in
Height
27 in
End 2 OD
12.772 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T800 YR212 AIR CLEANER AIR FLTR REPL 15X27 IN
Zoro #
G722798862
UPC #
-
Country of Origin
China

Dimensions

Diameter
15 in
Height
27 in

Details

Largest OD
12.772 in
End 1 ID
8.358 in
Item
Air Filter
End 2 OD
12.772 in

Description

Replacement air cleaner air filter designed for 212 Kenworth T800 models, measuring 15 x 27 inches for proper OEM-style fitment. Helps maintain clean airflow to the engine by filtering dust and debris, supporting optimal performance and extended engine life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.