Shop ILC
See all product information
Create Account
KENWORTH T800 YEAR 212 SWAY BAR BUSHING KIT AG400 SUSPENSION
Mfr # T800 YR212 SWAY BAR BSHG KIT AG400 SUSP
Zoro # G322799047
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length Options
28 in
Application
Commercial Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T800 YR212 SWAY BAR BSHG KIT AG400 SUSP
- Zoro #
- G322799047
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Application
- Commercial Truck
- Item
- Truck Part
Description
Replacement sway bar bushing kit designed for 212 Kenworth T800 models equipped with AG400 suspension, providing proper fitment and reliable performance. Manufactured to OEM-style specifications, it helps reduce suspension noise, control sway, and restore stable handling while improving overall bushing durability.