Shop ILC
See all product information
Create Account
KENWORTH T800 YEAR 216 CHROME PLATED HEADLIGHT BEZEL 6X8IN W/ LED CUTOUT FOR 5X7IN HEADLIGHTS
Mfr # T800 YR216 CHRM HDLT BZL 6X8IN W/LED C/O 5X7IN HDL
Zoro # G222798287
product price:Â
$
41.15
/ea
Key Features
Width
8 in
Material
Chrome Plastic
Shape
Retangular
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T800 YR216 CHRM HDLT BZL 6X8IN W/LED C/O 5X7IN HDL
- Zoro #
- G222798287
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 6 in
Details
- Material
- Chrome Plastic
- Shape
- Retangular
- Item
- Single Headlight Bezel
Description
Replacement chrome-plated headlight bezel designed for 216 Kenworth T800 models, measuring 6 x 8 inches with an LED cutout for 5 x 7-inch headlights to ensure proper alignment and fit. Lightweight yet durable, it enhances front-end appearance while maintaining OEM-style installation and compatibility with LED or standard headlight setups.