Shop ILC
See all product information
Create Account
KENWORTH T800 YEAR 22 STEERING WHEEL HUB ADAPTER 3 BOLT CHROME
Mfr # T800 YR22 STRG WHL HUB ADAPTER 3 BOLT CHRM
Zoro # G522798697
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Material
Aluminum
Application
Commercial Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T800 YR22 STRG WHL HUB ADAPTER 3 BOLT CHRM
- Zoro #
- G522798697
- UPC #
- -
- Country of Origin
- China
Details
- Finish
- Chrome
- Material
- Aluminum
- Application
- Commercial Truck
- Item
- Steering Wheel Hub Adapter
Description
Replacement 3-bolt chrome steering wheel hub adapter designed for 22 Kenworth T800 models, providing a secure interface between the steering column and aftermarket or replacement steering wheels. Featuring a durable chrome finish and OEM-style fitment, it ensures proper alignment, reliable mounting, and a clean, polished look inside the cab.