Shop ILC
See all product information
Create Account
KENWORTH T880 YEAR 2015 304 SS POWER WINDOW CONTROL TRIM W/ CUTOUTS FOR HEAT BUTTONS Replacement
Mfr # KW T880 2015 SS POWER WINDOW CONTROL TRIM W/ CUTOU
Zoro # G522879532
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Features
Cutouts for Heat Buttons and Motor Mirror Buttons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW T880 2015 SS POWER WINDOW CONTROL TRIM W/ CUTOU
- Zoro #
- G522879532
- UPC #
- -
- Country of Origin
- China
- Features
- Cutouts for Heat Buttons and Motor Mirror Buttons
Description
This replacement power window control trim is a high-quality aftermarket solution designed for professional truck operators and fleet maintenance departments. Manufactured from 304 stainless steel, this durable trim provides excellent corrosion resistance and maintains its appearance under demanding heavy-duty conditions. The trim features precision cutouts specifically designed to accommodate heat and motor mirror control buttons, ensuring seamless integration with existing cab controls. This product is sold as a pair, providing complete coverage for the driver and passenger sides. The 304 stainless steel construction offers superior durability compared to standard materials, making it an ideal choice for long-haul commercial applications where cab components experience frequent use and exposure to varying weather conditions. The professional-grade finish enhances the interior appearance while withstanding the rigors of daily operational use. Compatible with Kenworth T680 models from 2013 through 2021, Kenworth T880 models from 2014 to current production, and Kenworth W990 models from 2019 to current, this trim serves as a reliable replacement for worn or damaged original equipment. Installation is straightforward for qualified technicians familiar with Kenworth cab configurations. This aftermarket replacement part ships directly from the manufacturer and may arrive separately from other order components. For fleet managers seeking cost-effective maintenance solutions and individual operators requiring quality replacement parts, this power window control trim delivers proven performance and longevity in commercial truck applications. Original Model: KENWORTH T880 YEAR 2015 304 SS POWER WINDOW CONTROL TRIM W/ CUTOUTS FOR HEAT BUTTONS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.