Shop ILC
See all product information
Create Account
KENWORTH T880 YEAR 2016 AMBER-CLEAR LED CAB LIGHT WITH 3 DIODES Replacement Miniature Bulb, 12V
Mfr # KW T880 2016 AMBER-CLEAR LED CAB LIGHT WITH 3 DIOD
Zoro # G522879907
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Lens Type
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T880 2016 AMBER-CLEAR LED CAB LIGHT WITH 3 DIOD
- Zoro #
- G522879907
- UPC #
- -
- Country of Origin
- China
Details
- Lens Type
- Clear
Description
This replacement LED cab light is specifically engineered for Kenworth T880 2016 model year trucks and delivers superior lighting performance for professional fleet operations. Featuring advanced 11 LED GLO Technology, this amber-colored light with clear lens provides a modern, high-end appearance while maintaining full DOT visibility compliance. The soft diffused glow creates uniform lighting throughout the cab interior, eliminating dark spots and eye strain during extended driving operations. The light assembly includes 3 bright amber LEDs that offer significantly improved illumination compared to standard incandescent alternatives, reducing energy consumption while extending operational lifespan. The amber lens coloring is ideal for interior cab applications, providing warm lighting that enhances visibility without creating glare or cabin fatigue for drivers. This direct replacement light plugs seamlessly into OEM receptacles with no modification required, ensuring proper fit and finish that matches original equipment specifications. Built for the demanding requirements of commercial trucking operations, this LED cab light is constructed with durable materials designed to withstand vibration, temperature fluctuations, and the rigorous environment of over-the-road use. The amber LED configuration meets industry standards for visibility and safety, making it suitable for both day and night operations. Whether used for initial replacement or fleet-wide upgrades, this light delivers consistent performance and reliability. This product is ideal for fleet maintenance departments, owner-operators, and truck service facilities seeking quality lighting solutions that improve cab visibility, reduce power draw from the truck's electrical system, and provide long-term cost savings through extended bulb life. The straightforward plug-and-play installation minimizes downtime and maintenance labor. Original Model: KENWORTH T880 YEAR 2016 AMBER-CLEAR LED CAB LIGHT WITH 3 DIODES