Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KENWORTH T880 YEAR 2017 304 STAINLESS STEEL ABOVE-IGNITION SWITCH LOAD LIGHT SWITCH Replacement

  • Mfr # KW T880 2017 SS ABOVE-IGNITION SWITCH LOAD LIGHT S

  • Zoro # G222879788


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KW T880 2017 SS ABOVE-IGNITION SWITCH LOAD LIGHT S
Zoro #
G222879788
UPC #
-
Country of Origin
China

Description

This 304 stainless steel trim plate is engineered as a direct replacement for the above-ignition switch load light switch assembly found in Kenworth T680 and T880 models, including 2017 T880 year trucks. Constructed from premium 304 stainless steel, this component delivers superior corrosion resistance and exceptional durability in demanding commercial trucking environments. The trim plate mounts securely around the load light switches positioned above the ignition switch panel, providing both functional protection and enhanced aesthetic appearance to your cab interior. Installation is straightforward via adhesive tape application, requiring no drilling or permanent modifications. Ideal for fleet maintenance, original equipment replacement, or cab upgrades, this stainless steel assembly maintains the professional appearance of modern Kenworth heavy-duty trucks while safeguarding critical electrical switch components from dust, moisture, and accidental damage. This domestic-manufactured replacement meets the exacting standards required for commercial transportation applications and is compatible with standard Kenworth T-series configurations. Whether you are performing routine maintenance or executing a comprehensive cab renovation project, this load light switch trim plate offers reliable, long-lasting performance that reduces future replacement needs and maintains your vehicle's resale value. Original Model: KENWORTH T880 YEAR 2017 304 STAINLESS STEEL ABOVE-IGNITION SWITCH LOAD LIGHT SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.