Shop ILC

KENWORTH T880 YEAR 2024 FIBERGLASS BATTERY BOX COVER Heavy Duty Replacement Part

  • Mfr # KW T880 2024 FIBERGLASS BATTERY BOX COVER

  • Zoro # G222879801


product price: 
$
1,986.99
/ea
Free Shipping & Returns

Key Features

Weather Resistance
Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KW T880 2024 FIBERGLASS BATTERY BOX COVER
Zoro #
G222879801
UPC #
-
Country of Origin
China

Details

Weather Resistance
Corrosion Resistant

Description

This replacement battery box cover is engineered for the Kenworth T880 2024 model year and constructed from durable fiberglass material to provide reliable protection and extended service life. The cover is designed as a space saver type unit, maximizing cab space while maintaining full battery compartment security and accessibility for routine maintenance operations. The fiberglass construction offers several advantages for heavy-duty trucking applications, including superior corrosion resistance compared to traditional materials, lightweight performance that reduces overall vehicle weight, and excellent durability in demanding over-the-road conditions. The updated reinforced design ensures improved fitment and structural integrity, preventing shifting or loosening during operation on varied terrain and road surfaces. This battery box cover is compatible with Kenworth T880, T800, T370, and K100 models, making it a versatile replacement option for fleet operators managing multiple units across different model generations. The cover accommodates standard battery box configurations and integrates seamlessly with existing truck chassis components without requiring modifications to surrounding structures or electrical systems. Industrial buyers including fleet maintenance departments, truck dealerships, and independent service facilities will appreciate the straightforward installation process and the minimal downtime required for replacement. The fiberglass material resists weathering, UV exposure, and chemical degradation, ensuring the cover maintains its protective function and appearance throughout extended service periods. This replacement component is essential for maintaining safety compliance, protecting battery terminals from environmental contaminants, and preventing accidental contact with live electrical components. Ideal for both preventive maintenance programs and emergency repairs, this battery box cover is a critical component for keeping Kenworth heavy-duty trucks operational and compliant with industry standards. Original Model: KENWORTH T880 YEAR 2024 FIBERGLASS BATTERY BOX COVER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.