Shop ILC
See all product information
Create Account
KENWORTH T880 YEAR 2024 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS Replacement Light
Mfr # KW T880 2024 H11 PLATINUM 6000 LUMENS LED HDLT BUL
Zoro # G622879760
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
Plug-and-Play LED Direct Replacement
Brightness Output
6000 Lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW T880 2024 H11 PLATINUM 6000 LUMENS LED HDLT BUL
- Zoro #
- G622879760
- UPC #
- -
- Country of Origin
- China
- Bulb Type
- Plug-and-Play LED Direct Replacement
- Brightness Output
- 6000 Lumens
Description
These replacement LED headlight bulbs are engineered specifically for 2024 Kenworth T880 commercial trucks, delivering superior visibility and reliability for long-haul and vocational applications. Featuring H11 socket compatibility and 6000 lumens output, these platinum-grade LED bulbs provide bright, white illumination that enhances nighttime driving safety and reduces operator fatigue during extended shifts. Built with integrated Can-Bus technology, these LED bulbs are designed to integrate seamlessly with modern truck electrical systems without triggering error codes or dashboard warnings. The advanced driver circuitry ensures stable performance and prevents flickering, making them ideal for fleet operations that demand consistent, dependable lighting performance across diverse driving conditions. These bulbs represent a significant upgrade from conventional halogen headlights, offering extended lifespan and reduced power consumption compared to OEM alternatives. The 6000K color temperature mimics natural daylight, improving visibility in adverse weather conditions while maintaining professional appearance standards required in commercial transportation. Compatible with 2014-2024 Kenworth T880 models, these replacement bulbs are suitable for both owner-operators and fleet maintenance departments seeking to modernize truck lighting systems. Installation is straightforward, requiring no modifications to existing headlight assemblies or wiring harnesses. Ideal for applications including over-the-road trucking, regional hauls, and vocational work that demands reliable illumination. Fleet managers and truck operators will benefit from the improved nighttime visibility and reduced maintenance intervals associated with quality LED technology compared to traditional halogen bulbs. Original Model: KENWORTH T880 YEAR 2024 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS