Shop ILC
See all product information
Create Account
KENWORTH T880 YEAR 216 304 SS POWER WINDOW CONTROL TRIM W/ CUTOUTS FOR HEAT BUTTONS
Mfr # T880 YR216 304 SS PWR WIN CTRL TRM W/C/O HEAT BTNS
Zoro # G122799193
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome-Plated
Shape
Rectangular
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T880 YR216 304 SS PWR WIN CTRL TRM W/C/O HEAT BTNS
- Zoro #
- G122799193
- UPC #
- -
- Country of Origin
- China
Details
- Finish
- Chrome-Plated
- Shape
- Rectangular
- Material
- 304 Stainless Steel
- Item
- Window Control Kit
Description
Replacement 304 stainless steel power window control trim designed for 216 Kenworth T880 models, featuring precision cutouts for heat buttons to ensure proper alignment and full functionality. Corrosion-resistant and built to last, it enhances interior appearance while maintaining an OEM-style fit and straightforward installation.