Shop ILC
See all product information
Create Account
KENWORTH T880 YEAR 217 304 SS POWER WINDOW CONTROL TRIM W/ CUTOUTS FOR HEAT BUTTONS
Mfr # T880 YR217 304 SS PWR WIN CTRL TRM W/C/O HEAT BTNS
Zoro # G722798381
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Material
304 Stainless Steel
Finish
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T880 YR217 304 SS PWR WIN CTRL TRM W/C/O HEAT BTNS
- Zoro #
- G722798381
- UPC #
- -
- Country of Origin
- China
Details
- Shape
- Rectangular
- Material
- 304 Stainless Steel
- Item
- Window Control Kit
- Finish
- Chrome-Plated
Description
Replacement 304 stainless steel power window control trim designed for 217 Kenworth T880 models, featuring precision cutouts for heat buttons to ensure proper fit and full functionality. Corrosion-resistant and built for durability, it enhances the cabs interior appearance while maintaining an OEM-style look and easy installation.