Shop ILC

KENWORTH T880 YEAR 222 304 SS POWER WINDOW CONTROL TRIM W/ CUTOUTS FOR HEAT BUTTONS

  • Mfr # T880 YR222 304 SS PWR WIN CTRL TRM W/C/O HEAT BTNS

  • Zoro # G222798348


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Material
304 Stainless Steel
Finish
Chrome-Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T880 YR222 304 SS PWR WIN CTRL TRM W/C/O HEAT BTNS
Zoro #
G222798348
UPC #
-
Country of Origin
China

Details

Item
Window Control Kit
Shape
Rectangular
Material
304 Stainless Steel
Finish
Chrome-Plated

Description

304 stainless steel power window control trim designed as a direct replacement for Kenworth T880 trucks (222) with cutouts for heated button switches. Provides a precise OEM-style fit with a durable, corrosion-resistant finish that upgrades interior appearance while maintaining full switch functionality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.