Shop ILC
See all product information
Create Account
KENWORTH W900 YEAR 2003 AC HEATER AIR DOOR ACTUATOR WITH 4 PIN CONNECTOR Replacement Door Part
Mfr # KW W900 2003 AC HEATER AIR DOOR ACTUATOR WITH 4 PI
Zoro # G322878834
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Connector Type
4-pin configuration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW W900 2003 AC HEATER AIR DOOR ACTUATOR WITH 4 PI
- Zoro #
- G322878834
- UPC #
- -
- Country of Origin
- China
Details
- Connector Type
- 4-pin configuration
Description
This high-quality aftermarket HVAC actuator is engineered as a direct replacement for the air door control system in Kenworth W900 2003 models. The unit features a 4-pin electrical connector (Label ID A35130293A) designed for seamless integration with your vehicle's climate control system. Built with durable construction and quality materials, this air door actuator ensures reliable performance in managing heated and cooled air distribution throughout the cab. The actuator is engineered to match OEM specifications while offering exceptional value as an aftermarket replacement component. Its electrical activation design allows for precise control of air temperature routing, maintaining operator comfort across varying weather conditions. The 4-pin connector configuration ensures proper compatibility and straightforward installation without requiring complex modifications to existing wiring harnesses. This replacement part is suitable for commercial trucking operations, fleet maintenance programs, and individual truck owners seeking dependable HVAC system repairs. The actuator's robust construction is designed to withstand the demanding operating environment of heavy-duty commercial vehicles. Installation is straightforward for technicians familiar with basic truck HVAC systems, and the component is sold individually to address specific replacement needs. While this is a high-quality aftermarket component rather than an original equipment manufacturer part, it delivers performance equivalent to OEM standards at a more economical price point. Ideal for fleet managers and maintenance departments seeking cost-effective solutions for climate control system repairs on Kenworth heavy-duty trucks. Original Model: KENWORTH W900 YEAR 2003 AC HEATER AIR DOOR ACTUATOR WITH 4 PIN CONNECTOR