Shop ILC
See all product information
Create Account
KENWORTH W900A YEAR 1977 AC EVAPORATOR
Mfr # W900A YEAR 1977 AC EVAPORATOR
Zoro # G422799473
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Material
Copper, Brass, Aluminum
Depth
3.44 in
Height
8 in
Length
10.25 in
Finish
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W900A YEAR 1977 AC EVAPORATOR
- Zoro #
- G422799473
- UPC #
- -
- Country of Origin
- China
- Material
- Copper, Brass, Aluminum
- Item
- AC Evaporator
- Finish
- Chrome-Plated
Description
A/C evaporator designed as a direct replacement for Kenworth W900A trucks (1977). Delivers an OEM-style fit to restore proper air conditioning performance with durable construction for dependable cooling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.