Shop ILC
See all product information
Create Account
KENWORTH W900A YEAR 1980 CHROME LONG DASH SCREW PACK OF 12
Mfr # W900A YEAR 1980 CHROME LONG DASH SCREW PACK OF 12
Zoro # G722799296
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Length
1.75
Diameter
0.562 in
Material
Chrome Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W900A YEAR 1980 CHROME LONG DASH SCREW PACK OF 12
- Zoro #
- G722799296
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1.75
- Diameter
- 0.562 in
Details
- Item
- Dash Screw
- Material
- Chrome Plated Steel
Description
Chrome long dash screw set designed as a direct replacement for Kenworth W900A trucks (1980). Pack of 12 screws provides an OEM-style fit to securely mount dash components while enhancing the interior with a clean, polished finish.