Shop ILC
See all product information
Create Account
KENWORTH W900B YEAR 1986 MIRROR FINISH 304 STAINLESS STEEL SLASH HOOD EMBLEM TRIM
Mfr # W900B YR1986 MIRROR FINISH 304 SS SLASH HOOD EMBL
Zoro # G622798702
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Polished
Features
Heated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W900B YR1986 MIRROR FINISH 304 SS SLASH HOOD EMBL
- Zoro #
- G622798702
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Finish
- Polished
- Item
- Mirror
- Features
- Heated
Description
Mirror-finish 304 stainless steel slash hood emblem trim designed as a direct replacement for Kenworth W900B trucks (1986). Features an OEM-style fit with corrosion-resistant stainless steel construction to enhance hood appearance while delivering a durable, high-polish custom look.