Shop ILC
See all product information
Create Account
KENWORTH W900B YEAR 1991 CLUTCH ROD END 38 INCH - 24 INCH THREAD DRIVER SIDE
Mfr # W900B YR1991 CLUTCH ROD END 38 IN-24 IN THREAD DRV
Zoro # G522798970
product price:Â
$
33.95
/ea
Key Features
Function
Vehicle Component
Truck Class
Heavy Duty
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W900B YR1991 CLUTCH ROD END 38 IN-24 IN THREAD DRV
- Zoro #
- G522798970
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Clutch Rod
- Function
- Vehicle Component
- Truck Class
- Heavy Duty
- Material
- Brass
Description
Clutch rod end designed as a direct replacement for Kenworth W900B trucks (1991) for the driver side. Features a 3/8-inch diameter with 24-thread configuration to provide an OEM-style fit, smooth clutch linkage operation, and reliable long-term performance.