Shop ILC
See all product information
Create Account
KENWORTH W900B YEAR 1994 FUEL TANK STEPS 5X60IN ALUMINUM
Mfr # W900B YEAR 1994 FUEL TANK STEPS 5X60IN ALUMINUM
Zoro # G622798566
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W900B YEAR 1994 FUEL TANK STEPS 5X60IN ALUMINUM
- Zoro #
- G622798566
- UPC #
- -
- Country of Origin
- China
- Material
- Aluminum
- Finish
- Chrome Plated
- Item
- Step
Description
These fuel tank steps are a direct replacement for the Kenworth W900B (1994), measuring 5 in x 60 in to provide safe and convenient access to the fuel tank and cab area. Constructed from lightweight, corrosion-resistant aluminum, they offer long-lasting durability while maintaining a clean, professional appearance.