Shop ILC
See all product information
Create Account
KENWORTH W900B YEAR 1994 STAINLESS STEEL INTERIOR FUSE DOOR TRIM PANEL
Mfr # W900B YR1994 SS INT FUSE DOOR TRIM PNL
Zoro # G422798995
product price:Â
$
66.15
/ea
Key Features
Width
7.13 in
Height
11.5 in
Material
Stainless Steel
Orientation
Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W900B YR1994 SS INT FUSE DOOR TRIM PNL
- Zoro #
- G422798995
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 7.13 in
- Height
- 11.5 in
Details
- Material
- Stainless Steel
- Item
- Trim Panel
- Orientation
- Interior
Description
This stainless steel interior fuse door trim panel is a direct replacement for the Kenworth W900B (1994), designed to refresh and protect the fuse access area inside the cab. Precision-formed from corrosion-resistant stainless steel, it delivers long-lasting durability while adding a clean, polished finish to the interior.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.