Shop ILC
See all product information
Create Account
KENWORTH W900B YEAR 207 FUEL TANK STEPS 5X48IN ALUMINUM
Mfr # W900B YEAR 207 FUEL TANK STEPS 5X48IN ALUMINUM
Zoro # G822799257
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W900B YEAR 207 FUEL TANK STEPS 5X48IN ALUMINUM
- Zoro #
- G822799257
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Step
- Material
- Aluminum
- Finish
- Chrome Plated
Description
These fuel tank steps are a direct replacement for the Kenworth W900B (207), sized at 5 in x 48 in to provide secure footing and easy access to the fuel tank and cab area. Constructed from lightweight, corrosion-resistant aluminum, they offer long-lasting durability with a clean, professional finish.