
KENWORTH W900L AEROCAB YEAR 1999 OVAL MUFFLER
Mfr # W900L AEROCAB YEAR 1999 OVAL MUFFLER
Zoro # G722799029
product price:Â $1,133.99
/ea
Free Shipping & Returns
Key Features
Inlet and Outlet
5 in
Body Length
26 in
Material
Aluminized Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
W900L AEROCAB YEAR 1999 OVAL MUFFLER
Zoro #
G722799029
UPC #
-
Country of Origin
China
Dimensions
Body Length
26 in
Details
Item
Oval Muffler
Inlet and Outlet
5 in
Material
Aluminized Steel
Description
This oval muffler is a direct replacement for the Kenworth W900L Aerocab (1999), engineered to restore proper exhaust flow and sound control. Built from durable, heavy-duty materials, it helps reduce exhaust noise while delivering reliable performance and long service life under demanding driving conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.