Shop ILC
See all product information
Create Account
KENWORTH W900L AEROCAB YEAR 209 FUEL TANK STEPS 5X48IN ALUMINUM
Mfr # W900L AERO YR209 FT STEPS 5X48IN ALUM
Zoro # G222799253
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W900L AERO YR209 FT STEPS 5X48IN ALUM
- Zoro #
- G222799253
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Aluminum
- Item
- Step
- Finish
- Chrome Plated
Description
These fuel tank steps are a direct replacement for the Kenworth W900L Aerocab (209), measuring 5 in x 48 in to provide safe and convenient access to the fuel tank and cab. Made from lightweight, corrosion-resistant aluminum, they offer long-lasting durability with a clean, professional appearance.