Shop ILC
See all product information
Create Account
KENWORTH W900L YEAR 1999 12V VENTED 1 SPEED STRAP MOUNT BLOWER MOTOR
Mfr # W900L YR1999 12V VENTED 1 SPEED STRAP MOUNT BLWR M
Zoro # G222799147
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Length
4 in
Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W900L YR1999 12V VENTED 1 SPEED STRAP MOUNT BLWR M
- Zoro #
- G222799147
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Diameter
- 3 in
Details
- Item
- Blower Motor
- Finish
- Chrome
Description
This 12 V vented 1-speed strap-mount blower motor is a direct replacement for the Kenworth W900L (1999), designed to restore proper airflow for the cabs heating and ventilation system. Built with durable internal components for dependable performance, it ensures consistent air circulation and long service life under demanding operating conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.