Shop ILC
See all product information
Create Account
KENWORTH W900L YEAR 1999 3.375IN PROGRAMMABLE ELECTRIC SPEEDOMETER 0-80 MPH W/ ODOMETER BLK FACE
Mfr # KW W900L 1999 3.375IN PROGRAMMABLE ELECTRIC SPEEDO
Zoro # G122878317
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Speed Range
0-80 mph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW W900L 1999 3.375IN PROGRAMMABLE ELECTRIC SPEEDO
- Zoro #
- G122878317
- UPC #
- -
- Country of Origin
- China
- Speed Range
- 0-80 mph
Description
This programmable electric speedometer is engineered as a direct replacement for Kenworth W900L heavy-duty trucks manufactured in 1999. Designed to meet the precise specifications of Class 8 commercial vehicles, this gauge features a 3 3/8 inch diameter face that integrates seamlessly into existing dashboard installations. The instrument displays speed readings from 0 to 80 mph and includes an integrated odometer function for comprehensive mileage tracking and fleet management documentation. The speedometer boasts a black face with red pointer and black bezel, providing excellent visibility and contrast in various lighting conditions typical of cab environments. The electric design ensures accurate, responsive speed readings through electronic signal processing, eliminating mechanical cable mechanisms that require frequent maintenance. The programmable feature allows fleet technicians to calibrate the gauge to match specific axle ratios and tire sizes, ensuring accurate speed and distance measurements across varied equipment configurations. This replacement component is ideal for fleet maintenance operations, truck repair facilities, and owner-operators performing gauge replacement or dashboard restoration on classic and working W900L models. The professional-grade construction meets the durability requirements of long-haul and regional trucking applications, where reliable instrumentation is critical for compliance, driver safety, and operational efficiency. Installation requires standard electrical connections to the vehicle's speed sensor circuit, making it suitable for technicians with intermediate automotive electrical experience. Compatibility is confirmed for 1999 Kenworth W900L models. Buyers should verify fitment with their specific vehicle configuration before ordering. This gauge supports professional transportation operations where accurate speed and odometer data are essential for maintenance schedules, regulatory compliance, and fleet performance monitoring. Original Model: KENWORTH W900L YEAR 1999 3.375IN PROGRAMMABLE ELECTRIC SPEEDOMETER 0-80 MPH W/ ODOMETER BLK FACE RED POINTER BLK BEZEL