Shop ILC
See all product information
Create Account
KENWORTH W900L YEAR 1999 3.375IN SPEEDOMETER GAUGE KIT 0-80 MPH Replacement Door Part
Mfr # KW W900L 1999 3 .375IN SPEEDOMETER GAUGE KIT 0-80
Zoro # G622878251
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Display Type
Analog gauge with LCD odometer and tripmeter
Speed Range
0-80 MPH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW W900L 1999 3 .375IN SPEEDOMETER GAUGE KIT 0-80
- Zoro #
- G622878251
- UPC #
- -
- Country of Origin
- China
Details
- Display Type
- Analog gauge with LCD odometer and tripmeter
- Speed Range
- 0-80 MPH
Description
This replacement speedometer gauge kit is designed specifically for Kenworth W900L models from 1999 and provides reliable speed measurement in a 0-80 MPH range. The gauge features a 3.375-inch diameter dial face, making it a direct fit for original equipment specifications on this heavy-duty commercial truck platform. The analog design offers straightforward operation and easy readability in all lighting conditions, critical for professional drivers who depend on accurate speed monitoring during long hauls and varied driving conditions. Built to withstand the demanding requirements of commercial trucking operations, this speedometer gauge kit is engineered for durability and consistent performance. The gauge mechanism is designed to handle the vibrations and temperature fluctuations typical in heavy-duty truck environments. This replacement unit allows fleet operators and owner-operators to restore speedometer functionality on aging W900L units, ensuring compliance with accurate speed monitoring requirements and maintaining safety standards on the road. The kit is compatible with Kenworth W900L year 1999 specifications and fits within the standard 3.375-inch gauge opening found in these models. Installation is straightforward for experienced technicians familiar with Kenworth instrument cluster configurations. This speedometer gauge replacement is ideal for fleet maintenance departments, independent truck repair shops, and owner-operators seeking genuine or OEM-equivalent replacement parts for aging heavy-duty vehicles. It represents a cost-effective solution for restoring critical instrumentation without requiring complete instrument cluster replacement. Original Model: KENWORTH W900L YEAR 1999 3.375IN SPEEDOMETER GAUGE KIT 0-80 MPH