Shop ILC
See all product information
Create Account
KENWORTH W900L YEAR 200 2IN CHROME MECHANICAL WATER TEMPERATURE GAUGE W 96IN LEAD 100 265 DEGREE F
Mfr # W900L YR200 2IN CHRM MECH WATER TEMP GAUW 96IN LEA
Zoro # G322798323
product price:
$
303.99
/ea
Free Shipping & Returns
Key Features
Diameter
2.16 in
Pointer
White
Water Temperature Scale Range
Fahrenheit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W900L YR200 2IN CHRM MECH WATER TEMP GAUW 96IN LEA
- Zoro #
- G322798323
- UPC #
- -
- Country of Origin
- China
- Item
- Mechanical Gauge
- Pointer
- White
- Water Temperature Scale Range
- Fahrenheit
Description
This 2-inch chrome mechanical water temperature gauge is a direct replacement for the Kenworth W900L (200), featuring a 100-265°F temperature range and a 96-inch lead for flexible installation. Designed for accurate engine temperature monitoring, it includes a polished chrome bezel for durability and a classic, factory-style appearance.