Shop ILC
See all product information
Create Account
KENWORTH W900L YEAR 2000 3.375IN ELECTRIC SPEEDOMETER GUAGE 0-100 MPH PROGRAMABLE W/ ODOMETER
Mfr # KW W900L 2000 3 .375IN ELECTRIC SPEEDOMETER GUAGE
Zoro # G722879622
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Features
Integrated Odometer, Trip Meter Function
Speed Range
0-100 MPH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW W900L 2000 3 .375IN ELECTRIC SPEEDOMETER GUAGE
- Zoro #
- G722879622
- UPC #
- -
- Country of Origin
- China
Details
- Features
- Integrated Odometer, Trip Meter Function
- Speed Range
- 0-100 MPH
Description
This replacement electric speedometer gauge is designed specifically for Kenworth W900L Year 2000 heavy-duty trucks. Featuring a 3.375-inch dial face, this unit displays speed readings from 0-100 MPH and includes an integrated odometer function for accurate mileage tracking. The electric operation ensures reliable performance in demanding commercial trucking applications where precision instrumentation is critical for fleet management and compliance. The gauge is programmable, allowing technicians to configure settings to match specific vehicle requirements and ensure accurate speed and distance measurements. This programmability feature makes it a versatile replacement option for fleets with multiple vehicles that may require slight calibration adjustments. The unit is engineered to meet the operational demands of long-haul trucking, construction, and other commercial transport applications. Installation is straightforward for experienced technicians familiar with Kenworth W900L specifications. This replacement gauge restores full functionality to vehicles with faulty or damaged speedometer systems, helping maintain accurate record-keeping for maintenance schedules, fuel economy monitoring, and regulatory compliance documentation. The 3.375-inch standard gauge size ensures compatibility with the original dashboard mounting configuration, eliminating the need for dashboard modifications. The durable construction and electric mechanism provide consistent accuracy during extended operation, making it an economical solution for fleet maintenance departments seeking reliable replacement instrumentation. Ideal for trucking companies, commercial vehicle repair shops, and Kenworth fleet operators who require OEM-compatible replacement gauges. This speedometer gauge helps maintain operational efficiency and ensures compliance with DOT record-keeping requirements that depend on accurate mileage documentation. Original Model: KENWORTH W900L YEAR 2000 3.375IN ELECTRIC SPEEDOMETER GUAGE 0-100 MPH PROGRAMABLE W/ ODOMETER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.