Shop ILC
See all product information
Create Account
KENWORTH W900L YEAR 2001 UPPER EXHAUST BRACKET ASSEMBLY Replacement Bracket
Mfr # KW W900L 2001 UPPER EXHAUST BRACKET ASSEMBLY
Zoro # G022879971
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole
4 holes at 0.375-inch diameter, 3-inch center-to-center spacing
Mounting Position
Driver or passenger side cab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW W900L 2001 UPPER EXHAUST BRACKET ASSEMBLY
- Zoro #
- G022879971
- UPC #
- -
- Country of Origin
- China
- Mounting Hole
- 4 holes at 0.375-inch diameter, 3-inch center-to-center spacing
- Mounting Position
- Driver or passenger side cab
Description
This upper exhaust bracket assembly is a critical replacement component designed for Kenworth heavy-duty trucks, including the W900L, W900B, W900S, T600, T660, and T800 models. This heavy-duty bracket is engineered to mount the upper exhaust bushing on the side of the cab, providing secure fastening and vibration isolation for your truck's exhaust system. Constructed from durable steel, this bracket offers the strength and longevity required for demanding commercial trucking applications. The bracket features functional dimensions of 3.950 inches in length with a 3-inch center-to-center (C to C) measurement, making it compatible with standard cab mounting configurations. This component is suitable for installation on either driver or passenger sides of the vehicle. Two brackets are typically required per side for proper support and alignment of the exhaust system. This replacement bracket replaces original equipment OE number K054-2952 and cross-references to K0542236 and K054-2236, ensuring proper fitment and performance. The bracket is designed to work in conjunction with rubber isolators and mounting bushings, which are sold separately, allowing you to customize your setup based on specific application requirements. Ideal for fleet maintenance departments, truck repair shops, and owner-operators, this exhaust bracket assembly helps maintain proper exhaust clearance and reduces vibration transfer to the cab structure. Regular inspection and replacement of exhaust mounting components help prevent noise, vibration, and potential damage to adjacent cab components. Stock this reliable replacement part to keep your Kenworth fleet operating efficiently and safely. Original Model: KENWORTH W900L YEAR 2001 UPPER EXHAUST BRACKET ASSEMBLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.