KENWORTH W900L YEAR 2004 STAINLESS STEEL SWITCH PLATE W 4 SWITCH HOLES Replacement Body Panel

  • Mfr # KW W900L 2004 SS SWITCH PLATE W 4 SWITCH HOLES

  • Zoro # G522878351


product price:  $99.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW W900L 2004 SS SWITCH PLATE W 4 SWITCH HOLES
Zoro #
G522878351
UPC #
-
Country of Origin
China

Description

This replacement stainless steel switch plate is engineered to provide reliable functionality and durability in heavy-duty truck cab environments. Specifically designed for Kenworth W900L 2004 models and compatible with other Kenworth platforms including the T300, T600, T800, and W900 series, this aftermarket component features a robust construction that withstands the demanding conditions of commercial trucking operations. Manufactured from premium stainless steel, this switch plate offers superior corrosion resistance and longevity compared to standard alternatives, making it ideal for vehicles exposed to varied weather conditions and salt environments. The plate accommodates four switch holes, providing flexible configuration options for cab instrumentation and control systems. The stainless steel construction ensures a professional appearance while maintaining functionality through extended service life. This is a high-quality aftermarket replacement part that meets the specifications of original equipment without OEM pricing. It comes sold individually and is designed to direct-fit Kenworth commercial trucks across multiple model years and configurations. The durable stainless steel material resists rust, oxidation, and general wear associated with daily commercial vehicle operation. Installation is straightforward, making it suitable for both professional service centers and experienced maintenance technicians. This switch plate is an essential component for trucks requiring replacement or upgrade of cab control panels and is commonly stocked by commercial fleet operators, truck service facilities, and heavy-duty vehicle maintenance departments. Original Model: KENWORTH W900L YEAR 2004 STAINLESS STEEL SWITCH PLATE W 4 SWITCH HOLES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.