
KENWORTH W900L YEAR 2007 FRONT LOWER CAB MOUNT REBOUND BUSHING Heavy Duty Replacement Part
Mfr # KW W900L 2007 FRONT LOWER CAB MOUNT REBOUND BUSHIN
Zoro # G022878363
product price: $272.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KW W900L 2007 FRONT LOWER CAB MOUNT REBOUND BUSHIN
Zoro #
G022878363
UPC #
-
Country of Origin
China
Description
This replacement front lower cab mount rebound bushing is engineered for the Kenworth W900L 2007 model year, providing essential support and vibration isolation for cab assembly systems. Designed as a direct aftermarket substitute for OEM part numbers DT1490 and K066-4353, this bushing maintains original equipment specifications while offering cost-effective reliability for fleet maintenance and repair operations. The bushing serves a critical function in the cab mounting system by absorbing and damping rebound forces that occur during vehicle operation, reducing stress on the cab structure and improving driver comfort. As a high-quality aftermarket component, this part is manufactured to exacting standards to ensure consistent performance and durability under demanding commercial trucking conditions. This bushing is sold individually and is compatible with Kenworth heavy-duty truck platforms, making it a practical solution for maintenance departments managing multiple vehicles or independent repair shops servicing Kenworth fleets. Proper installation and maintenance of cab mount bushings are essential for maintaining structural integrity, reducing vibration transmission to the cab, and extending the service life of related components. This replacement part meets the performance requirements of commercial transportation applications where vehicle uptime and operator comfort are paramount considerations. Whether performing routine maintenance, addressing wear-related issues, or restoring cab stability in aging vehicles, this front lower rebound bushing offers a dependable, cost-efficient alternative to original equipment components for Kenworth W900L owners and fleet operators. Original Model: KENWORTH W900L YEAR 2007 FRONT LOWER CAB MOUNT REBOUND BUSHING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.