KENWORTH W900L YEAR 201 12V VENTED 1 SPEED STRAP MOUNT BLOWER MOTOR
Mfr # W900L YR201 12V VENTED 1 SPEED STRAP MOUNT BLWR MO
Zoro # G522799465
product price:Â $142.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W900L YR201 12V VENTED 1 SPEED STRAP MOUNT BLWR MO
Zoro #
G522799465
UPC #
-
Country of Origin
China
Description
This 12 V vented 1-speed strap-mount blower motor is a direct replacement for the Kenworth W900L (201), designed to restore proper airflow in the cabs heating and ventilation system. Featuring durable internal components and vented construction, it delivers reliable performance and long service life in demanding operating conditions.