KENWORTH W900L YEAR 2021 2 PIECE BUS WINDSHIELD GLASS Heavy Duty Replacement Part

  • Mfr # KW W900L 2021 2 PIECE BUS WINDSHIELD GLASS

  • Zoro # G022879520


product price:  $4,211.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW W900L 2021 2 PIECE BUS WINDSHIELD GLASS
Zoro #
G022879520
UPC #
-
Country of Origin
China

Description

This replacement windshield glass assembly is engineered for Kenworth W900L and W900B heavy-duty trucks manufactured in 2021 and compatible with select older model years. The two-piece bus windshield configuration features high-quality glass construction with a distinctive tinted bottom section that provides the classic, old-school aesthetic preferred by many commercial fleet operators and restoration professionals. The glass arrives with cardboard angled frame pieces that facilitate proper alignment and assembly into a square shape, ensuring precise fitment during installation. Each piece is securely packaged with protective clear wrapping and includes spray foam cushioning to prevent damage during transit and handling. This assembly is ideal for fleet maintenance departments, truck repair facilities, and independent mechanics seeking reliable OEM-style replacement components. The tinted bottom design reduces glare and enhances driver visibility during extended highway operations. Please note that this product includes glass only and does not include rubber seals, gaskets, or mechanical locking hardware, which must be sourced separately based on your specific installation requirements. The two-piece configuration allows for flexible installation options and is suitable for both routine maintenance replacements and full windshield restoration projects. Compatible with Kenworth commercial truck applications, this glass assembly meets the needs of industrial transportation operations requiring durable, long-lasting visibility components. Original Model: KENWORTH W900L YEAR 2021 2 PIECE BUS WINDSHIELD GLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.