Shop ILC
See all product information
Create Account
KENWORTH W900L YEAR 205 CHROME 2.3125 INCH SMALL GAUGE BEZEL
Mfr # W900L YEAR 205 CHROME 2.3125 INCH SMALL GAUBEZEL
Zoro # G422798650
product price:Â
$
15.79
/ea
Key Features
Surface Finish
Chrome Plated
Diameter
2.312 in
Material
Plastic Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W900L YEAR 205 CHROME 2.3125 INCH SMALL GAUBEZEL
- Zoro #
- G422798650
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 2.312 in
Details
- Surface Finish
- Chrome Plated
- Material
- Plastic Poly
- Item
- Small Gauge Bezel
Description
This 2.3125-inch chrome small gauge bezel is a direct replacement for the Kenworth W900L (205), designed to fit factory-size small gauges with a precise, secure fit. Featuring a polished chrome finish, it enhances dashboard appearance while providing durable, long-lasting trim protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.