Shop ILC
See all product information
Create Account
KENWORTH W900L YEAR 211 STAINLESS STEEL PLAIN LOWER HOOD PANELS
Mfr # W900L YR211 SS PLAIN LWR HOOD PNLS
Zoro # G922799058
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W900L YR211 SS PLAIN LWR HOOD PNLS
- Zoro #
- G922799058
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Item
- Hood Panel
- Color
- Black
Description
These stainless steel plain lower hood panels are a direct replacement for the Kenworth W900L (211), designed to restore the original fit and protect the lower hood area from road debris and wear. Constructed from corrosion-resistant stainless steel, they provide long-lasting durability while delivering a clean, professional exterior appearance.