Shop ILC
Create Account
KENWORTH W990 YEAR 2024 304 STAINLESS STEEL NAVIGATION DELETE FILLER COVER TRIM Replacement Visor
Mfr # KW W990 2024 SS NAVIGATION DELETE FILLER COVER TRI
Zoro # G422878659
product price:Â
$
174.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW W990 2024 SS NAVIGATION DELETE FILLER COVER TRI
- Zoro #
- G422878659
- UPC #
- -
- Country of Origin
- China
Description
This 304 stainless steel navigation delete filler cover trim is engineered for Kenworth W990 trucks from 2019 to current production years, providing a seamless replacement for vehicles with navigation system delete configurations. Manufactured from premium 304 stainless steel, this component delivers exceptional corrosion resistance and durability in demanding over-the-road environments. The material's superior strength-to-weight ratio ensures long-term performance while maintaining a polished, professional appearance that complements the W990's premium aesthetic. Designed specifically for integration with the W990's cabin architecture, this filler cover trim fills the void left when navigation systems are not installed, maintaining the clean lines and finished look of the driver's studio area. The 304 stainless steel construction resists rust, salt spray, and environmental degradation, making it ideal for trucks operating in harsh weather conditions and varied climates. Installation is straightforward, utilizing 3M tape adhesive for secure attachment without requiring drilling or permanent modifications. This approach preserves the integrity of the original dashboard and allows for future removal if needed. The trim piece is part of a comprehensive line of stainless steel accessories designed for the W990, including accent lighting, sun visors, and other interior accents that coordinate to enhance the overall luxury cabin experience. This product is an essential upgrade for fleet operators and owner-operators seeking to maintain consistent aesthetics across their Kenworth equipment while ensuring maximum durability and minimal maintenance requirements. The stainless steel construction provides extended service life compared to standard materials, reducing replacement frequency and total cost of ownership for commercial trucking operations. Original Model: KENWORTH W990 YEAR 2024 304 STAINLESS STEEL NAVIGATION DELETE FILLER COVER TRIM